3
more

$ 3.47 EA
Company wide:
239
in stock
Documents & Guides
Insert Bit, #1 Phillips, Shockwave, Length: 1", Hex Shank Size: 1/4", Includes: (2) Bits
Overview
Insert Bit, #1 Phillips, Shockwave, Length: 1", Hex Shank Size: 1/4", Includes: (2) Bits
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242195428, 48-32-4411, MIL48324411
Features & Benefits
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
Specifications
| Length: | 1 in |
| Diameter: | 1/4 in |
| Length: | 1 in |
| Diameter: | 1/4 in |