1.000 In X 1.250 In (25.40 Mm X 31.75 Mm)

Item #: 0809552

Cat #: THT-117-427-5

UPC: 662820623342

$ 433.99 EA
Company wide:
0 in stock
Documents & Guides
1.000 In X 1.250 In (25.40 Mm X 31.75 Mm)

Overview

1.000 In X 1.250 In (25.40 Mm X 31.75 Mm)

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820623342, THT-117-427-5, BRATHT1174275

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl