9 Kva Vent'd Tx 3ph, 480delta-208y/120 150c Rise

Item #: 0809550

Cat #: V48G28T09

UPC: 786680060090

$ 6980.55 EA
Company wide:
0 in stock
Documents & Guides
9 Kva Vent'd Tx 3ph 480delta-208y/120 150c Rise

Overview

9 Kva Vent'd Tx 3ph 480delta-208y/120 150c Rise
Also known as: 786680060090, V48G28T09, CUTV48G28T09

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 9kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 9kVA