Panel, 60.00x27.50

Item #: 0809542

Cat #: A72PM34G

UPC: 783510150389

$ 577.19 EA
Company wide:
0 in stock
Panel,lg Multi-d / 60.00x27.50, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 72x1 Bay, Material/finish: Galvanized

Overview

Panel,lg Multi-d / 60.00x27.50, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 72x1 Bay, Material/finish: Galvanized

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510150389, A72PM34G, HOFA72PM34G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 60 in
Material: Steel
Finish: Galvanized
Width: 27.750 in
Height: 60 in
Finish: Galvanized
Material: Steel
Width: 27.750 in