Aircraft Splice, Nylon Insulated, 16 - 14 AWG, Blue, 500/PK

Item #: 0809540

Cat #: RBB23

UPC: 786210819532

$ 4.87 EA
Company wide:
0 in stock
Documents & Guides
Aircraft Splice, Nylon Insulated, 16 - 14 AWG, Blue, 500/PK

Overview

Aircraft Splice, Nylon Insulated, 16 - 14 AWG, Blue, 500/PK
Also known as: 786210819532, RBB23, THBRBB23

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper