1/0 CU.STD.BRL.5/16 INBOLT 45 DEG.

Item #: 0809516

Cat #: 54153UF

UPC: 786210869032

$ 32.22 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink

Overview

Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Also known as: 786210869032, 54153UF, THB54153UF

Specifications

Material: Copper
Color: Pink
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Color: Pink