Heavy Duty VSR All Purpose Screw Gun

Item #: 0809500

Cat #: DW276

UPC:

Company wide:
0 in stock
Documents & Guides
Current: 6.5a, No Load Speed: 0 To 2500rpm, Clutch: Standard, Torque: 132in-lbs,maximum Fastener Size: #14, Tool Weight: 3.6lb

Overview

Current: 6.5a, No Load Speed: 0 To 2500rpm, Clutch: Standard, Torque: 132in-lbs,maximum Fastener Size: #14, Tool Weight: 3.6lb

Because the DEWALT® 2,500 rpm VSR all-purpose Screw Gun has been extensively tested on real world jobsites, it can live up to your expectations when you need it most. Designed for deck building with pressure treated lumber, heavy gauge steel stud framing up to 14 gauge, fastens drywall to wood and light gauge metal studs, as well as cabinet installation and any screwdriving application up to a 3-in screw this tool is equipped with a high-speed transmission for production drywall hanging. With a depth-sensitive nosepiece, you can work in confidence that fastener depth will be consistent every time. DEWALT® understands the value of comfort and control on repetitive jobs, so this lightweight drill is equipped with excellent ergonomics, including a rubber grip and two-finger trigger, so you can focus on the job, not on the tool.

Also known as: DW276, DEWDW276

Specifications

Type: Screw Gun, Corded
Type: Screw Gun, Corded