CU SP 1HL LUG STNDBRL 1/0 5/16B PNK

Item #: 0809478

Cat #: 54153 SP

UPC: 786210647197

$ 97.88 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 5/16 Inch Bolt Size, Silver Plated, Die Code 42, Die Color Code Pink

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 5/16 Inch Bolt Size, Silver Plated, Die Code 42, Die Color Code Pink
Also known as: 786210647197, 54153 SP, THB54153SP

Specifications

Material: Copper
Color: Pink
Material: Copper
Color: Pink