CABLE TIE 50LB 18 ORANGE FOS STRIP

Item #: 0809466
Cat #: FOS500-50-3
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
THB FOS500-50-3 CABLE TIE 50L

Overview

THB FOS500-50-3 CABLE TIE 50L
Also known as: FOS500-50-3, THBFOS500503

Specifications

Color: Orange
Material: Nylon
Family / Style: Ty-Rap
Color: Orange
Family / Style: Ty-Rap
Material: Nylon

Customer Reviews

No reviews for this product
(0)