Panelsafe 1" Spacing, 9 Slots

Item #: 0809422

Cat #: PS-1009

UPC: 051128530580

$ 217.51 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Panelsafe(tm) Lockout System Ps-1009, 1 Inch Spacing, 9 Slots

Overview

3m(tm) Panelsafe(tm) Lockout System Ps-1009, 1 Inch Spacing, 9 Slots
Also known as: 051128530580, PS-1009, MMMPS1009

Specifications

Type: Spacing
Type: Spacing