CABLE TIE 50LB 6 IN WHITE FOS STRIP

Item #: 0809390

Cat #: FOS150-50-9

UPC: 786210712260

$ 3.26 EA
Company wide:
0 in stock
Documents & Guides
THB FOS150-50-9 CABLE TIE 50L

Overview

THB FOS150-50-9 CABLE TIE 50L
Also known as: 786210712260, FOS150-50-9, THBFOS150509

Specifications

Color: White
Family / Style: Ty-Rap
Color: White
Family / Style: Ty-Rap