CABLE TIE 50LB 180 WHITE FOR ROLLE

Item #: 0809380

Cat #: FOR180-50-9

UPC: 786210736068

$ 75.63 EA
Company wide:
0 in stock
THB FOR180-50-9 CABLE TIE 50L

Overview

THB FOR180-50-9 CABLE TIE 50L
Also known as: 786210736068, FOR180-50-9, THBFOR180509

Specifications

Color: White
Material: Nylon
Family / Style: Ty-Rap
Color: White
Family / Style: Ty-Rap
Material: Nylon