CABLE TIE 50LB 180 BLUE FOR ROLLED

Item #: 0809373

Cat #: FOR180-50-6

UPC: 786210814490

$ 75.63 EA
Company wide:
0 in stock
Documents & Guides
THB FOR180-50-6 CABLE TIE 50L

Overview

THB FOR180-50-6 CABLE TIE 50L
Also known as: 786210814490, FOR180-50-6, THBFOR180506

Specifications

Color: Blue
Material: Nylon
Family / Style: Ty-Rap
Color: Blue
Family / Style: Ty-Rap
Material: Nylon