CABLE TIE 50LB 180 YELLOW FOR ROLL

Item #: 0809366

Cat #: FOR180-50-4

UPC: 786210814407

$ 75.63 EA
Company wide:
0 in stock
Documents & Guides
THB FOR180-50-4 CABLE TIE 50L

Overview

THB FOR180-50-4 CABLE TIE 50L
Also known as: 786210814407, FOR180-50-4, THBFOR180504

Specifications

Material: Nylon
Color: Yellow
Family / Style: Ty-Rap
Material: Nylon
Family / Style: Ty-Rap
Color: Yellow