Safety Switch, 200A, 1P, 600VDC, HD, Fusible, NEMA 3R

Item #: 0809363

Cat #: DH164NRK

UPC: 786685375885

$ 1945.82 EA
Company wide:
0 in stock
200 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor

Overview

200 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor
Also known as: 786685375885, DH164NRK, CUTDH164NRK

Specifications

Amps: 200
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1