Safety Switch, 100A, 1P, 600VDC, HD, Fusible, NEMA 3R

Item #: 0809361

Cat #: DH163NRK

UPC: 786685375878

$ 1325.70 EA
Company wide:
1 in stock
100 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor

Overview

100 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor
Also known as: 786685375878, DH163NRK, CUTDH163NRK

Specifications

Amps: 100
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1