B&d Dw5808 11/16 X 16 X 21-1/2in 4

Item #: 0809357

Cat #: DW5808

UPC: 028874058613

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 11/16in, Effective Length: 16in, Tip Type: Rock Carbide

Overview

Diameter: 11/16in, Effective Length: 16in, Tip Type: Rock Carbide

DEWALT®'s solid Rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.

Also known as: 028874058613, DW5808, DEWDW5808

Features & Benefits

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Open head design channels dust into flutes for quicker drilling
  • Longer helix four flute design expedites mill removal for quicker drilling
  • For use with all brands of SDS Max rotary hammers

Specifications

Diameter: 11/16 in
Length: 16 in
Diameter: 11/16 in
Length: 16 in