Telescoping rigid box support, 16"–24" stud spacing

Item #: 0809352

Cat #: TSRBS1625

UPC: 782856649304

$ 13.37 EA
Company wide:
511 in stock
Documents & Guides
Telescoping Rigid Box Support, 16 - 24 Inch Stud Spacing

Overview

Telescoping Rigid Box Support, 16 - 24 Inch Stud Spacing

Accommodates up to 6-gang box in 16" stud spacing or up to 10-gang in 24" stud spacing Will support four electrical boxes in 24" stud spacing Open design allows a variety of positions for box location Easy to adjust after the electrical box is installed For use with 4" square and 4-11/16" boxes and mud rings Unique, one-piece, break apart design

Also known as: 782856649304, TSRBS1625, CDYTSRBS1625

Features & Benefits

  • Accommodates up to 6-gang box in 16" stud spacing or up to 10-gang in 24" stud spacing
  • Will support four electrical boxes in 24" stud spacing
  • Open design allows a variety of positions for box location
  • Easy to adjust after the electrical box is installed
  • For use with 4" square and 4-11/16" boxes and mud rings
  • Unique, one-piece, break apart design

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized