Safety Switch, 30A, 1P, 600VDC, HD, Fusible, NEMA 3R

Item #: 0809339

Cat #: DH161NRK

UPC: 786685375854

$ 444.51 EA
Company wide:
7 in stock
30 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".

Overview

30 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 786685375854, DH161NRK, CUTDH161NRK

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 30