Disconnect Switch, 200A, 600VDC, 3P, Non-Fusible, NEMA 3R

Item #: 0809338

Cat #: DH164URKN

UPC: 786685375724

$ 1351.87 EA
Company wide:
0 in stock
200 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 28.27", W: 16.66", D: 6.14".

Overview

200 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 28.27", W: 16.66", D: 6.14".
Also known as: 786685375724, DH164URKN, CUTDH164URKN, disconnect

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface