Disconnect Switch, 100A, 600VDC, 3P, Non-Fusible, NEMA 3R

Item #: 0809335

Cat #: DH163URKN

UPC: 786685375717

$ 1066.65 EA
Company wide:
0 in stock
100 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 22.15", W: 11.84", D: 5.25".

Overview

100 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 22.15", W: 11.84", D: 5.25".
Also known as: 786685375717, DH163URKN, CUTDH163URKN

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface