CFL, 14W, R20 Flood

Item #: 0809315
Cat #: 802014
UPC: 762148064176
$ 0.40 EA
Clearance
Price good while supplies last
Company wide:
447 in stock
Documents & Guides
CFL, 14W, R20 FloodCompact Fluorescent Lamp, 14W, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 495, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.

Overview

CFL, 14W, R20 FloodCompact Fluorescent Lamp, 14W, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 495, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Also known as: 762148064176, 802014, TCP802014

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Wattage: 14
Type: Electronic
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Lumens: 495
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Shape: R20 (Blown Reflector)
Lumens: 495
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)