SHORT BARREL, 1 HOLE, BLIND END

Item #: 0809269

Cat #: 54147BE

UPC: 786210644882

$ 36.23 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Blind End, Max 35kV, #1 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green

Overview

Copper One-Hole Lug, Standard Barrel, Blind End, Max 35kV, #1 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Also known as: 786210644882, 54147BE, THB54147BE

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper