18/4 FPLP Plenum Shielded Fire Alarm Cable

Item #: 0809257

Cat #: 184FPLR02

UPC:

Company wide:
0 in stock
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.183", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.183", Conductor Colors: Black, Red, Green, Yellow. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 184FPLR02

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Stranding: Solid