CU TP BLNKTNGE LUG STND #2 BRN PH

Item #: 0809182

Cat #: 54145BT

UPC: 786210647111

$ 58.69 EA
Company wide:
0 in stock
Documents & Guides
Copper Blank Tongue Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, Tin Plated, Die Color Code Brown, Die Code 33

Overview

Copper Blank Tongue Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, Tin Plated, Die Color Code Brown, Die Code 33
Also known as: 786210647111, 54145BT, THB54145BT

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper