C-h Dh361frka1480 30a/3p Hd Fusible

Item #: 0809148

Cat #: DH361FRKA1480

UPC: 782116418237

$ 9942.67 EA
Company wide:
0 in stock
Documents & Guides
30a/3p Hd Fusible Auxiliary Power Safety Switch 480v NEMA 3r

Overview

30a/3p Hd Fusible Auxiliary Power Safety Switch 480v NEMA 3r
Also known as: 782116418237, DH361FRKA1480, CUTDH361FRKA1480

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R