Receptacle, 4 Pole, Female Straight

Item #: 0809129

Cat #: MIN-4FR-1

UPC:

$ 16.34 EA
Company wide:
0 in stock
Documents & Guides
MIN Size I, Receptacle, 4 Pole, Female Straight, 1 Ft, 16awg, 10A, .5-NPT, Front Mount, Aluminum Clear Anodized

Overview

MIN Size I, Receptacle, 4 Pole, Female Straight, 1 Ft, 16awg, 10A, .5-NPT, Front Mount, Aluminum Clear Anodized
Also known as: MIN-4FR-1, MENMIN4FR1

Specifications

Gender: Female
Length: 1 ft
Amps: 10
Type: 4-Pin, Single-Ended, Mini, Straight Connector
Material: Aluminum
Gender: Female
Amps: 10
Material: Aluminum
Length: 1 ft
Type: 4-Pin, Single-Ended, Mini, Straight Connector