CU SP 1HL LUG STD BRL No2 5/16B BRN

Item #: 0809126

Cat #: 54142 SP

UPC: 786210647104

$ 74.45 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 5/16 Inch Bolt Size, Silver Plated, Brown 33

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 5/16 Inch Bolt Size, Silver Plated, Brown 33
Also known as: 786210647104, 54142 SP, THB54142SP

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper