Rescue Hook, Hot Stick, 6', Fiberglass

Item #: 0809121

Cat #: 24401

UPC: 512320244014

Company wide:
0 in stock
Documents & Guides
Rescue Hook, Hot Stick, 6 Foot, Fiberglass, 18 Inch Opening, Yellow

Overview

Rescue Hook, Hot Stick, 6 Foot, Fiberglass, 18 Inch Opening, Yellow
Also known as: 512320244014, 24401, SAL24401

Specifications

Material: Fiberglass
Diameter: 18 in
Length: 6 ft
Color: Yellow
Material: Fiberglass
Length: 6 ft
Diameter: 18 in
Color: Yellow