Insulated Electrical Rubber Gloves, 11", Class 00, Size 9, Black

Item #: 0809110

Cat #: E0011B/9

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Electrical Rubber Gloves, Class 00, Length: 11", Color: Black, Size: 9

Overview

Insulated Electrical Rubber Gloves, Class 00, Length: 11", Color: Black, Size: 9
Also known as: E0011B/9, SALE0011B9

Specifications

Size: 9
Color: Black
Material: Rubber
Class: 00
Size: 9
Material: Rubber
Color: Black
Class: 00