4-Relay Output Module

Item #: 0809065

Cat #: GEI 60-770

UPC:

Company wide:
0 in stock
Documents & Guides
4-Relay Output Module for GE SuperBus

Overview

4-Relay Output Module for GE SuperBus
Also known as: GEI 60-770, GEX60770

Specifications

Width: 4.125 in
Mounting: Panel
Color: White
Volts DC: 12
Depth: 1 in
Height: 5.250 in
Width: 4.125 in
Color: White
Depth: 1 in
Mounting: Panel
Volts DC: 12
Height: 5.250 in