Remote Switch, Decora, Vizia+, White

Item #: 0809021

Cat #: VP0SR-1LZ

UPC: 078477389164

Call for price
Company wide:
0 in stock
Vizia RF+ Remote Switch, 120V, Multi-Location, Max: 5 Locations, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, White

Overview

Vizia RF+ Remote Switch, 120V, Multi-Location, Max: 5 Locations, LED Locator Light, Includes: Color Change Plates Ivory and Light Almond, White

Leviton Timer Switches offer advanced features, superior accuracy and contemporary aesthetics. Our robust selection provides convenient timed control of lighting and motor loads in homes, offices, schools, libraries and other small commercial applications. An easy upgrade, automatic timers help reduce energy costs, improve security and add convenience. Set lights to turn on and off for a lived-in look while away, or automate control of heat lamps, pool pumps or bathroom fans. Our versatile selection includes fully programmable and preset countdown timers in popular styles and colors including a model that uses Bluetooth technology that can be programmed using a smartphone or tablet. All are backed by Leviton’s long history of quality and reliability.

Also known as: 078477389164, VP0SR-1LZ, LEVVP0SR1LZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Color: Light Almond, Ivory, White
Volts AC: 120