
$ 104.01 EA
Company wide:
0
in stock
Documents & Guides
5s, Time Delay & Timing Relays Solidstate Timer
Overview
5s, Time Delay & Timing Relays Solidstate Timer
The KSDB is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.
Also known as: 079458995572, KSDB315SP, LFUKSDB315SP
Specifications
| Type: | Surface Mount |
| Family / Style: | KSD |
| Type: | Surface Mount |
| Family / Style: | KSD |