"DANGER" Barricade Tape, 3" x 1000', Red

Item #: 0808983

Cat #: 357

UPC: 051128577646

$ 66.06 EA
Company wide:
178 in stock
Danger Barricade Tape, Dimensions: 3" X 1000', Color: Red.

Overview

Danger Barricade Tape, Dimensions: 3" X 1000', Color: Red.

Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.

Also known as: 051128577646, 357, MMM357

Specifications

Width: 3 in
Color: Red
Length: 1000 ft
Width: 3 in
Length: 1000 ft
Color: Red