Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Conductive Steel
Item #: 0808863
Cat #: A60P48G
UPC: 783510150280
$ 767.97 EA
Company wide:
6
in stock
Documents & Guides
Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating
Overview
Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating
nVent HOFFMAN HOFA60P48G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510150280, A60P48G, HOFA60P48G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 60 in |
| Material: | Steel |
| Width: | 48 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 60 in |
| Width: | 48 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |