15A Lev-Lok® Duplex Receptacle, White

Item #: 0808853
Cat #: M5262-SW
UPC: 078477362808
$ 4.31 EA
Clearance
Price good while supplies last
Company wide:
200 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Lev-Lok Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Lev-Lok Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477362808, M5262-SW, LEVM5262SW

Specifications

Amps: 20
Color: White
Family / Style: Lev-Lok
Amps: 20
Family / Style: Lev-Lok
Color: White

Customer Reviews

No reviews for this product
(0)