Disconnect Switch, 60A, 600VDC, 1P, Non-Fusible, NEMA 3R

Item #: 0808790

Cat #: DH162URKN

UPC: 786685375700

$ 572.05 EA
Company wide:
0 in stock
60 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".

Overview

60 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor. Enclosure Dims: H: 16.35", W: 8.87", D: 5.25".

Meet current and future solar energy transition needs with Eaton’s renewable energy disconnects for AC and DC voltages. Applicable for bidirectional flow of power, and available in a wide range of enclosure ratings, from NEMA 1 for indoor applications, to a more rugged NEMA 4X stainless steel. Their robust safety switch design also protects people, property and investment.  

AC disconnects enable operation with a wide range of voltages and lead the way forward with 800 and 1000 VAC switching solutions. DC disconnects provide reliability to systems with higher voltages, including an industry-first 1500 VDC safety switch design.

Also known as: 786685375700, DH162URKN, CUTDH162URKN

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60