Disconnect Switch, 30A, 600VDC, 1P, Non-Fusible, NEMA 4X

Item #: 0808787

Cat #: DH161UWKN

UPC: 786685375779

$ 1490.75 EA
Company wide:
0 in stock
30 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 4X, Includes: Installed Neutral Block for Grounded Conductor

Overview

30 AMP, 1-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VDC, NEMA 4X, Includes: Installed Neutral Block for Grounded Conductor
Also known as: 786685375779, DH161UWKN, CUTDH161UWKN

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 30
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Poles: 1
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 30