30A/1P HD 600VDC NF SAFETY SW NEMA12

Item #: 0808785

Cat #: DH161UDKN

UPC: 786685375731

$ 501.01 EA
Company wide:
0 in stock
Documents & Guides
Eaton DC disconnect, Single-throw, 30A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire, 4 at 250 Vdc

Overview

Eaton DC disconnect, Single-throw, 30A, NEMA 12, Painted galvanized steel, Class R fuses, Non-fusible, Single-pole, One-wire, 4 at 250 Vdc

ES-CDPA-Eaton DC Disconnects (PV Applications)

Also known as: 786685375731, DH161UDKN, CUTDH161UDKN

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 30
Class: R
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Poles: 1
Class: R
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 30
Volts AC: 600