This product has been discontinued.

Metal Halide F-Can Ballast, 400W, 120/277V
Item #: 0808776
Cat #: 72C6082-NP-001
UPC: 781087025161
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
400 Watt, F-Can Metal Halide Ballast, Probe Start, 120/277V, ANSI Code: M59.
Overview
400 Watt, F-Can Metal Halide Ballast, Probe Start, 120/277V, ANSI Code: M59.
The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans.
Also known as: 781087025161, 72C6082-NP-001, ADV72C6082NP001
Specifications
| Shape: | ED25 (Elliptical Dimple), ED27 (Elliptical Dimple) |
| Type: | F-Can, Probe Start |
| Wattage: | 400 |
| ANSI Code: | M59 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Shape: | ED25 (Elliptical Dimple), ED27 (Elliptical Dimple) |
| Wattage: | 400 |
| Light Technology: | HID |
| Type: | F-Can, Probe Start |
| ANSI Code: | M59 |
| Volts AC Range: | 120 - 277 |