CU SP 1HL LUG STDBRL No6 No10B BLU

Item #: 0808721

Cat #: 54134SP

UPC: 786210779324

$ 22.60 EA
Company wide:
0 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, #10 Bolt Size, Silver Plated, Die Code 24, Die Color Code Blue

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #6 AWG, #10 Bolt Size, Silver Plated, Die Code 24, Die Color Code Blue
Also known as: 786210779324, 54134SP, THB54134SP

Specifications

Color: Blue
Material: Copper
Stud Size: #10
Color: Blue
Stud Size: #10
Material: Copper