12.00 Sc Straight Section W/o Ko

Item #: 0808656

Cat #: 3312 G NK

UPC: 782051301854

$ 55.61 EA
Company wide:
0 in stock
Documents & Guides
12.00 Sc Straight Section W/o Ko

Overview

12.00 Sc Straight Section W/o Ko

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051301854, 3312 G NK, CIR3312GNK

Specifications

Width: 3 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 3 in
Width: 3 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Length: 12 in
Material: Steel