Wire Marker Tape, Nylon Cloth

Item #: 0808631

Cat #: WRAP-7-499

UPC: 662820606260

$ 54.63 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Wire Marker Cloth, Dimensions: 0.500" x 0.750", Compatible With: Wraptor.

Overview

Wire Marker Cloth, Dimensions: 0.500" x 0.750", Compatible With: Wraptor.

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Also known as: 662820606260, WRAP-7-499, BRAWRAP7499

Specifications

Width: 0.500 in
Length: 3/4 in
Color: White
Width: 0.500 in
Color: White
Length: 3/4 in