Trim, 5", Wet Location, White

Item #: 0808610

Cat #: B501WH

UPC: 847801003713

$ 19.92 EA
Company wide:
0 in stock
Documents & Guides
Trim, 5 Inch, Wet Location, White

Overview

Trim, 5 Inch, Wet Location, White
Also known as: 847801003713, B501WH, ETEB501WH

Specifications

Diameter: 5 in
Color: White
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location
Color: White