Siding Box Kit, For Outdoor Fixtures, White, Plastic

Item #: 0808605

Cat #: 8091FDBLC

UPC: 018997109477

$ 22.79 EA
Company wide:
0 in stock
Documents & Guides
Siding Box Cover only

Overview

Siding Box Cover only
Also known as: 018997109477, 8091FDBLC, ARL8091FDBLC

Specifications

Depth: 1.625 in
Width: 7.125 in
Material: Plastic
Gangs: 1
Color: White
Height: 13.500 in
Depth: 1.625 in
Material: Plastic
Color: White
Width: 7.125 in
Gangs: 1
Height: 13.500 in