Transformer, Single Output, Magnetic, 300W, 1P, 120VAC-12VAC

Item #: 0808526

Cat #: 94462-12

UPC: 785652944673

$ 249.52 EA
Company wide:
8 in stock
Documents & Guides
300 Watt, 1-Phase, 120 Primary Volts (AC) - 12 Secondary Volts (AC). Magnetic Lighting Transformer in Black Powder-Coat Finish. Thermal Protection, Dimmable, HxWxD: 10-9/16''x4-3/8"x4-3-7/8''. Dry Location Listed

Overview

300 Watt, 1-Phase, 120 Primary Volts (AC) - 12 Secondary Volts (AC). Magnetic Lighting Transformer in Black Powder-Coat Finish. Thermal Protection, Dimmable, HxWxD: 10-9/16''x4-3/8"x4-3-7/8''. Dry Location Listed
Also known as: 785652944673, 94462-12, AMB9446212

Specifications

Phase: 1
Wattage: 300
Secondary Voltage: 12
Primary Voltage: 120
Phase: 1
Secondary Voltage: 12
Wattage: 300
Primary Voltage: 120