13W SPRINGLAMP PRO 41K

Item #: 0808489

Cat #: 4891341K

UPC: 762148115519

Call for price
Company wide:
0 in stock
T3 Ultra Compact CFL SpringLamp« 13W Full SpringLamp 4100K

Overview

T3 Ultra Compact CFL SpringLamp« 13W Full SpringLamp 4100K
Also known as: 762148115519, 4891341K, TCP4891341K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 925
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 13
Volts AC: 120
Lumens: 925
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)