Low Profile Strip Light, 1-Lamp, 28W, T5, 46"

Item #: 0808487

Cat #: Z 1 28T5 MVO

UPC: 745975499199

Company wide:
0 in stock
Documents & Guides
Z Series Low Profile Strip, 1-Lamp, 28w T5 (46"), 120v-277v, Ballast Factor 1.0, Set Light

Overview

Z Series Low Profile Strip, 1-Lamp, 28w T5 (46"), 120v-277v, Ballast Factor 1.0, Set Light
Also known as: 745975499199, Z 1 28T5 MVO, LITZ128T5MVOLTGEB1

Specifications

Wattage: 28
Color: White
Material: Steel
Length: 46 in
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 28
Material: Steel
Type: 1-Lamp
Volts AC Range: 120 - 277
Color: White
Length: 46 in
Light Technology: Fluorescent