CVN100GC - CABLOFIL COVER

Item #: 0808486

Cat #: CVN100GC

UPC: 800388004542

Company wide:
0 in stock
4 inch wide by 10 inch long wire mesh tray cover eliminates dirt and dust build up on cables field fabricates on site to fit changes in levels Provides physical protection for cables Use built in tabs for permanent attachmet to tray Hot dipped galvanized for exterior installation

Overview

4 inch wide by 10 inch long wire mesh tray cover eliminates dirt and dust build up on cables field fabricates on site to fit changes in levels Provides physical protection for cables Use built in tabs for permanent attachmet to tray Hot dipped galvanized for exterior installation
Also known as: 800388004542, CVN100GC, CBFCVN100GC

Specifications

Width: 4 in
Length: 3.300 ft
Width: 4 in
Length: 3.300 ft