Series C Motor Circuit Protector

Item #: 0808445

Cat #: HMCP050K2A09

UPC: 786679091487

$ 2231.86 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Mag. Trip
Also known as: 786679091487, HMCP050K2A09, CUTHMCP050K2A09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600